The store will not work correctly when cookies are disabled.
GMS-2
Ilsco Grounding, GMS Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BRZ GRD CLAMP 2/0STR-4SOL
- Provides Maximum Conductivity
- For Clamping Conductors to Flat Surfaces
- Fits Standard Grounding Bus Bar and Various Flat Plate Metal Surfaces
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
GMS-2 |
Item Number |
GMS-2 |
Manufacturer |
Ilsco |
Product Series |
GMS |
Family Series |
Ilsco Grounding, GMS Series |
Number of Conductors |
1 |
Maximum Conductor Size |
2/0 AWG |
Minimum Conductor Size |
4 AWG |
Material |
Copper |
Compression Style |
Split Frame Clamp |
Conductor Size Range |
4 - 2/0 AWG |
For Use With |
Flat Surface |
Mounting |
Bolt - 3/8 " |
Direct Burial |
Yes |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
0.11 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved