GMS-6
Ilsco Grounding, GMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMS-6

Ilsco Grounding, GMS Series
In stock
Item Number
GMS-6
MFG Item Number
GMS-6
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GMS Series
Item #
GMS-6
BRZ GRD CLAMP 1000KCMIL-750KCM IL

GMS Series Information

  • Provides Maximum Conductivity
  • For Clamping Conductors to Flat Surfaces
  • Fits Standard Grounding Bus Bar and Various Flat Plate Metal Surfaces

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GMS-6
Item Number GMS-6
Manufacturer Ilsco
Product Series GMS
Family Series Ilsco Grounding, GMS Series
Number of Conductors 1
Maximum Conductor Size 1,000 kcmil
Minimum Conductor Size 750 kcmil
Material Copper
Compression Style Split Frame Clamp
Conductor Size Range 750 - 1,000 kcmil
For Use With Flat Surface
Mounting Bolt - 5/8 "
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved