GO-16
Ilsco Grounding, GO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GO-16

Ilsco Grounding, GO Series
In stock
Item Number
GO-16
MFG Item Number
GO-16
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GO Series
Item #
GO-16
BRZ MEC 4in. IPS UL CSA

GO Series Information

  • For Clamping Braid, Cable or Strip to a Pipe
  • Furnished with Silicon Bronze U‑Bolt, Nut, and Lock Washer
  • Suitable for Direct Burial in Earth or Concrete

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GO-16
Item Number GO-16
Manufacturer Ilsco
Product Series GO
Family Series Ilsco Grounding, GO Series
Number of Conductors 1
Maximum Conductor Size 2 "
Material Copper
Compression Style Split Frame U-Bolt Clamp
For Use With Pipe
Mounting Direct on Pipe
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved