The store will not work correctly when cookies are disabled.
GO-4
Ilsco Grounding, GO Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BRZ MEC 1-1/2in. IPS UL CSA
- For Clamping Braid, Cable or Strip to a Pipe
- Furnished with Silicon Bronze U‑Bolt, Nut, and Lock Washer
- Suitable for Direct Burial in Earth or Concrete
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
GO-4 |
Item Number |
GO-4 |
Manufacturer |
Ilsco |
Product Series |
GO |
Family Series |
Ilsco Grounding, GO Series |
Number of Conductors |
1 |
Maximum Conductor Size |
1.5 " |
Material |
Copper |
Compression Style |
Split Frame U-Bolt Clamp |
For Use With |
Pipe |
Mounting |
Direct on Pipe |
Direct Burial |
Yes |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
1 lb |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved