The store will not work correctly when cookies are disabled.
GR-44
Ilsco Grounding, GR Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BRZ MEC 3 WIRE 4 SOL-2/0 AWG
- For Clamping Parallel Cable and Wires to Pipe or Rod in Perpendicular Orientation
- Three Equal Size Cables to Pipe or Rod
- Suitable for Direct Burial in Earth or Concrete
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
GR-44 |
Item Number |
GR-44 |
Manufacturer |
Ilsco |
Product Series |
GR |
Family Series |
Ilsco Grounding, GR Series |
Number of Conductors |
3 |
Maximum Conductor Size |
2/0 AWG |
Minimum Conductor Size |
4 AWG |
Material |
Copper |
Compression Style |
Split Frame U-Bolt Clamp |
Conductor Size Range |
4 - 2/0 AWG |
For Use With |
Pipe, Post, Rod |
Mounting |
Direct on Pipe, Direct on Rod |
Direct Burial |
Yes |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
2.196 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved