GR-6
Ilsco Grounding, GR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GR-6

Ilsco Grounding, GR Series
In stock
Item Number
GR-6
MFG Item Number
GR-6
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GR Series
Item #
GR-6
BRZ MEC 3 WIRE 2/0 SOL-250 KCM IL

GR Series Information

  • For Clamping Parallel Cable and Wires to Pipe or Rod in Perpendicular Orientation
  • Three Equal Size Cables to Pipe or Rod
  • Suitable for Direct Burial in Earth or Concrete

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GR-6
Item Number GR-6
Manufacturer Ilsco
Product Series GR
Family Series Ilsco Grounding, GR Series
Number of Conductors 3
Maximum Conductor Size 250 kcmil
Minimum Conductor Size 2/0 AWG
Material Copper
Compression Style Split Frame U-Bolt Clamp
Conductor Size Range 2/0 AWG - 250 kcmil
For Use With Pipe, Post, Rod
Mounting Direct on Pipe, Direct on Rod
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved