GT-1
Ilsco Grounding, GT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GT-1

Ilsco Grounding, GT Series
In stock
Item Number
GT-1
MFG Item Number
GT-1
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GT Series
Item #
GT-1
BRZ MEC 2 WIRE 8 SOL-4 AWG

GT Series Information

  • For Clamping Parallel Cable and Wires to Pipe or Rod in Perpendicular Orientation
  • Two Parallel Cables of Wires to Pipe or Rod
  • Furnished with Silicon Bronze Nut, and Lock Washer

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number GT-1
Item Number GT-1
Manufacturer Ilsco
Product Series GT
Family Series Ilsco Grounding, GT Series
Number of Conductors 2
Maximum Conductor Size 4 AWG
Minimum Conductor Size 8 AWG
Material Copper
Compression Style Split Frame U-Bolt Clamp
Conductor Size Range 8 - 4 AWG
For Use With Pipe, Rod
Mounting Direct on Pipe, Direct on Rod
Direct Burial Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved