The store will not work correctly when cookies are disabled.
HL21-1
Ilsco Terminals, HL Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Provides Maximum Conductivity and a High Degree of Breakage Resistance
- Manufactured from High Strength Cast Bronze
- Suitable for use in Circuits Rated 35KV or Less
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HL21-1 |
Item Number |
HL21-1 |
Manufacturer |
Ilsco |
Product Series |
HL |
Family Series |
Ilsco Terminals, HL Series |
Min Conductor Range |
2/0 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Bronze |
Approvals |
UL |
RoHS Compliant |
Yes |
Net Weight |
0.345 lbs |
Gross Weight |
0.345 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved