The store will not work correctly when cookies are disabled.
LDBU-11-500
Ilsco Power Distribution Blocks, LDBU Series
MFG Item Number
LDBU-11-500
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, LDBU Series
AL MECH (P)500-4 (S)500-4 T UL
- Multiple Conductor Capability
- Unique Locking Feature
- Electro‑tin Plated
- Visual Inspection
- Easy to Assemble
- Aluminum Alloy
- Modular Design
- UL Recognized
- CSA Certified
- 90 Degree C
- 600 Volts
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LDBU-11-500 |
Item Number |
LDBU-11-500 |
Manufacturer |
Ilsco |
Product Series |
LDBU |
Family Series |
Ilsco Power Distribution Blocks, LDBU Series |
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
380 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
500 kcmil-4 AWG |
Output Wire Range |
500 kcmil-4 AWG |
Includes Cover |
No |
Composition |
Polycarbonate |
UL Compliance |
UL1059 |
Color |
Black |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
1.796 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved