NBAS-003-1-B
Ilsco Grounding, NBAS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBAS-003-1-B

Ilsco Grounding, NBAS Series
In stock
Item Number
NBAS-003-1-B
MFG Item Number
NBAS-003-1-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, NBAS Series
Item #
NBAS-003-1-B
Neutral Bar, (3)#4-#14, (1) Mounting

NBAS Series Information

  • Manufactured from High Strength, Electro‑Tin Plated Aluminum Alloy
  • Use with Both Copper and Aluminum Conductors
  • Assemblies Available with 2‑231 Circuits
  • Provides Maximum Conductivity
  • Low Contact Resistance
  • Application Versatility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NBAS-003-1-B
Item Number NBAS-003-1-B
Manufacturer Ilsco
Product Series NBAS
Family Series Ilsco Grounding, NBAS Series
Number of Taps 3
Stack Type Individual Bar
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Aluminum
Voltage (AC) 600 VAC
Approvals CSA, UL
RoHS Yes
Comments Headless Slot Drive Screws
Net Weight 0 lbs
Gross Weight 0.019 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved