NBAS-008-2-A
Ilsco Grounding, NBAS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBAS-008-2-A

Ilsco Grounding, NBAS Series
In stock
Item Number
NBAS-008-2-A
MFG Item Number
NBAS-008-2-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, NBAS Series
Item #
NBAS-008-2-A
Neutral Bar, (8)#4-#14, (2) Mounting

NBAS Series Information

  • Manufactured from High Strength, Electro‑Tin Plated Aluminum Alloy
  • Use with Both Copper and Aluminum Conductors
  • Assemblies Available with 2‑231 Circuits
  • Provides Maximum Conductivity
  • Low Contact Resistance
  • Application Versatility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NBAS-008-2-A
Item Number NBAS-008-2-A
Manufacturer Ilsco
Product Series NBAS
Family Series Ilsco Grounding, NBAS Series
Number of Taps 8
Stack Type Individual Bar
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Aluminum
Voltage (AC) 600 VAC
Approvals CSA, UL
RoHS Yes
Comments Headed Slot and Square Drive Screws
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved