NBCE-0305-2
Ilsco Grounding, NBCE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBCE-0305-2

Ilsco Grounding, NBCE Series
In stock
Item Number
NBCE-0305-2
MFG Item Number
NBCE-0305-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, NBCE Series
Item #
NBCE-0305-2
CU MEC (3)1/0-14 (5)6-14 (2) M TG T

NBCE Series Information

  • UL Recognized for Grounding and Power and CSA Certified for 600 Volts
  • Manufactured from High Strength Copper Alloy
  • Electro‑Tin Plated for Low Contact Resistance
  • For Copper Conductor Only


Specifications

Specifications
Manufacturer Part Number NBCE-0305-2
Item Number NBCE-0305-2
Manufacturer Ilsco
Product Series NBCE
Family Series Ilsco Grounding, NBCE Series
Number of Taps 8
Stack Type Individual Bar
Tap Wire Size Range (3) 14-1/0 AWG, (5) 14-6 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 1/0 AWG
Includes Mounting Block No
Material Copper
Voltage (AC) 600 VAC
Approvals CSA, UL
RoHS Yes
Net Weight 0.255 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved