PBT-350
Ilsco Terminals, PBT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBT-350

Ilsco Terminals, PBT Series
In stock
Item Number
PBT-350
MFG Item Number
PBT-350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PBT Series
Item #
PBT-350
Insulated Splice/Offset, 350MCM-6AWG

PBT Series Information


Videos

Specifications

Specifications
Manufacturer Part Number PBT-350
Item Number PBT-350
Manufacturer Ilsco
Product Series PBT
Family Series Ilsco Terminals, PBT Series
Connection Type Lug
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG
Wire Range 6 AWG-350 kcmil
Housing Material Plastic
Sealant Type De-ox
Color Black
Water Resistant No
Direct Burial No
Corrosion Resistant Yes
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.405 lbs
Gross Weight 0.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved