PBT-500
Ilsco Terminals, PBT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBT-500

Ilsco Terminals, PBT Series
In stock
Item Number
PBT-500
MFG Item Number
PBT-500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PBT Series
Item #
PBT-500
Insulated Splice/Offset, 500MCM-4AWG

PBT Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBT-500
Item Number PBT-500
Manufacturer Ilsco
Product Series PBT
Family Series Ilsco Terminals, PBT Series
Connection Type Lug
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 400 kcmil, 500 kcmil
Wire Range 4 AWG-500 kcmil
Housing Material Plastic
Sealant Type De-ox
Color Black
Water Resistant No
Direct Burial No
Corrosion Resistant Yes
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.9 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved