PBT2-12-600-F
Ilsco Terminal Blocks, PBT2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBT2-12-600-F

Ilsco Terminal Blocks, PBT2 Series
In stock
Item Number
PBT2-12-600-F
MFG Item Number
PBT2-12-600-F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, PBT2 Series
Item #
PBT2-12-600-F
INS (12) 600-4,350FX,4/0M,262D LO

PBT2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBT2-12-600-F
Item Number PBT2-12-600-F
Manufacturer Ilsco
Product Series PBT2
Family Series Ilsco Terminal Blocks, PBT2 Series
Number of Poles 12
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Range (AWG) 4 AWG-600 MCM
Color Black
Approvals UL
RoHS Yes
Net Weight 3.785 lbs
Gross Weight 4.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved