PBT2-4-250-F
Ilsco Terminal Blocks, PBT2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBT2-4-250-F

Ilsco Terminal Blocks, PBT2 Series
In stock
Item Number
PBT2-4-250-F
MFG Item Number
PBT2-4-250-F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, PBT2 Series
Item #
PBT2-4-250-F
INS (4) 250-6,4/0FX,2/0M,3/0DL O

PBT2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBT2-4-250-F
Item Number PBT2-4-250-F
Manufacturer Ilsco
Product Series PBT2
Family Series Ilsco Terminal Blocks, PBT2 Series
Number of Poles 4
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Range (AWG) 6 AWG-250 MCM
Color Black
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved