PBTFML-4-09-WD-H
Ilsco Terminal Blocks, PBTFML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBTFML-4-09-WD-H

Ilsco Terminal Blocks, PBTFML Series
In stock
Item Number
PBTFML-4-09-WD-H
MFG Item Number
PBTFML-4-09-WD-H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, PBTFML Series
Item #
PBTFML-4-09-WD-H
INS (9) 8-14 H,I,K,M, DLO WYE DEL

PBTFML Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBTFML-4-09-WD-H
Item Number PBTFML-4-09-WD-H
Manufacturer Ilsco
Product Series PBTFML
Family Series Ilsco Terminal Blocks, PBTFML Series
Number of Poles 9
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Range (AWG) 14-4 AWG
Color Black
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.193 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved