PBTI-2-1/0-F-GRN
Ilsco Terminal Blocks, PBTI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBTI-2-1/0-F-GRN

Ilsco Terminal Blocks, PBTI Series
In stock
Item Number
PBTI-2-1/0-F-GRN
MFG Item Number
PBTI-2-1/0-F-GRN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, PBTI Series
Item #
PBTI-2-1/0-F-GRN
INS (2) 1-14 H,I,K,DLO 2-14 M GRN

PBTI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBTI-2-1/0-F-GRN
Item Number PBTI-2-1/0-F-GRN
Manufacturer Ilsco
Product Series PBTI
Family Series Ilsco Terminal Blocks, PBTI Series
Number of Poles 2
UL Voltage 600 VAC
Wire Range (AWG) 14-1/0 AWG
Color Black
Approvals UL
RoHS Yes
Comments Green screw caps
Net Weight 0 lbs
Gross Weight 0.132 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved