PBTI-2-4-F-RED
Ilsco Terminal Blocks, PBTI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBTI-2-4-F-RED

Ilsco Terminal Blocks, PBTI Series
In stock
Item Number
PBTI-2-4-F-RED
MFG Item Number
PBTI-2-4-F-RED
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, PBTI Series
Item #
PBTI-2-4-F-RED
INS (2) 8-14 H,I,K,M,DLO RED CAP

PBTI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBTI-2-4-F-RED
Item Number PBTI-2-4-F-RED
Manufacturer Ilsco
Product Series PBTI
Family Series Ilsco Terminal Blocks, PBTI Series
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Range (AWG) 14-4 AWG
Color Black
Approvals UL
RoHS Yes
Comments Red screw caps
Net Weight 0.03 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved