PBTI-5-4-F-BLK
Ilsco Terminal Blocks, PBTI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBTI-5-4-F-BLK

Ilsco Terminal Blocks, PBTI Series
In stock
Item Number
PBTI-5-4-F-BLK
MFG Item Number
PBTI-5-4-F-BLK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, PBTI Series
Item #
PBTI-5-4-F-BLK
INS (5) 8-14 H,I,K,M,DLO BLK CAP

PBTI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBTI-5-4-F-BLK
Item Number PBTI-5-4-F-BLK
Manufacturer Ilsco
Product Series PBTI
Family Series Ilsco Terminal Blocks, PBTI Series
Number of Poles 5
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Range (AWG) 14-4 AWG
Color Black
Approvals UL
RoHS Yes
Comments Black screw caps
Net Weight 0 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved