The store will not work correctly when cookies are disabled.
PDE-18-400
Ilsco Power Distribution Blocks, PDE Series
MFG Item Number
PDE-18-400
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, PDE Series
Distribution Block, 1-P, 335A, Bx/Bx
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PDE-18-400 |
Item Number |
PDE-18-400 |
Manufacturer |
Ilsco |
Product Series |
PDE |
Family Series |
Ilsco Power Distribution Blocks, PDE Series |
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
335 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
8 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
(1) 400 kcmil-6 AWG, (1) 2/0-14 AWG |
Output Wire Range |
2-16 AWG |
Includes Cover |
No |
IP Rating |
IP20 |
UL Compliance |
UL1059 |
Color |
Gray |
Approvals |
CSA, UL |
RoHS |
Yes |
Comments |
Blocks are single pole and snap together for 2 and 3 pole configurations |
Net Weight |
0.775 lbs |
Gross Weight |
0.775 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved