PG620-S-Z
Ilsco Connectors, PG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PG620-S-Z

Ilsco Connectors, PG Series
In stock
Item Number
PG620-S-Z
MFG Item Number
PG620-S-Z
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, PG Series
Item #
PG620-S-Z
AL MEC 6 SOL 2/0-6/1 W

PG Series Information

  • Manufactured from Aluminum Alloy
  • Provide Low Contact Resistance
  • Range Taking
  • Clear Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PG620-S-Z
Item Number PG620-S-Z
Manufacturer Ilsco
Product Series PG
Family Series Ilsco Connectors, PG Series
Wire Range Min 6 AWG
Wire Range Max 2/0 AWG
Number of Contacts 2
Number of Holes 1
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.173 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved