PSA-6-750-Z
Ilsco Connectors, PSA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSA-6-750-Z

Ilsco Connectors, PSA Series
In stock
Item Number
PSA-6-750-Z
MFG Item Number
PSA-6-750-Z
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, PSA Series
Item #
PSA-6-750-Z
AL MEC 750-2 T

PSA Series Information

  • Available in Different Conductor Configurations
  • Manufactured from Aluminum Alloy
  • Suitable for Pedestal Application
  • Compact Size

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSA-6-750-Z
Item Number PSA-6-750-Z
Manufacturer Ilsco
Product Series PSA
Family Series Ilsco Connectors, PSA Series
Wire Range Min 1/0 AWG
Wire Range Max 750 kcmil
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 3.792 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved