PTT-2L-350-Z
Ilsco Connectors, PTT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTT-2L-350-Z

Ilsco Connectors, PTT Series
In stock
Item Number
PTT-2L-350-Z
MFG Item Number
PTT-2L-350-Z
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, PTT Series
Item #
PTT-2L-350-Z
AL MEC 350-12 W POLE TXMR

PTT Series Information

  • Manufactured from Aluminum Alloy
  • Provides Low Contact Resistance
  • Provide Maximum Conductivity
  • Provides Ease of Installation
  • Two Conductor ports
  • Left or Right Handed
  • Range Taking
  • Clear Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTT-2L-350-Z
Item Number PTT-2L-350-Z
Manufacturer Ilsco
Product Series PTT
Family Series Ilsco Connectors, PTT Series
Wire Range Min 10 AWG
Wire Range Max 350 kcmil
Approvals UL
RoHS Yes
Net Weight 0.66 lbs
Gross Weight 0.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved