RE-050-1R1X-A
Ilsco Surge Protective Devices (SPDs), RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE-050-1R1X-A

Ilsco Surge Protective Devices (SPDs), RE Series
In stock
Item Number
RE-050-1R1X-A
MFG Item Number
RE-050-1R1X-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), RE Series
Item #
RE-050-1R1X-A
SPD,Residential,Split,240-2W+G

RE Series Information

Features
  • Whole house surge protection
  • Compact NEMA polycarbonate enclosure
  • Blue indicator LED
  • 50 kA surge current strength
  • Optional electrical noise filter
  • UL 1449 Listed with advanced safety features
  • Five year warranty
Benefits
  • Protect residence from electrical surges
  • Easily installed outdoors or indoors, non‑submersible
  • Easy monitoring of surge protection status
  • Withstands severe lightning strikes
  • Protects valuable electronics & appliances
  • Product longevity in the most demanding environments

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RE-050-1R1X-A
Item Number RE-050-1R1X-A
Manufacturer Ilsco
Product Series RE
Family Series Ilsco Surge Protective Devices (SPDs), RE Series
Line Voltage 120 VAC, 240 VAC Split Phase
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1
Mode of Protection L-G, L-L
Mounting Panel
Alarm Contacts No
End of Life Indicator Yes
NEMA Rating NEMA 3X, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals cUL, UL
Net Weight 1.015 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved