The store will not work correctly when cookies are disabled.
RE-050-Y3WX-A
Ilsco Surge Protective Devices (SPDs), RE Series
In stock
Item Number
RE-050-Y3WX-A
MFG Item Number
RE-050-Y3WX-A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Surge Protective Devices (SPDs), RE Series
SPD-Residential,WYE,208-3W+G
Features
- Whole house surge protection
- Compact NEMA polycarbonate enclosure
- Blue indicator LED
- 50 kA surge current strength
- Optional electrical noise filter
- UL 1449 Listed with advanced safety features
- Five year warranty
Benefits
- Protect residence from electrical surges
- Easily installed outdoors or indoors, non‑submersible
- Easy monitoring of surge protection status
- Withstands severe lightning strikes
- Protects valuable electronics & appliances
- Product longevity in the most demanding environments
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RE-050-Y3WX-A |
Item Number |
RE-050-Y3WX-A |
Manufacturer |
Ilsco |
Product Series |
RE |
Family Series |
Ilsco Surge Protective Devices (SPDs), RE Series |
Line Voltage |
120 VAC, 208 VAC 3P Wye |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
1 |
Mode of Protection |
L-G, L-L |
Mounting |
Panel |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 3X, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3 |
Approvals |
cUL, UL |
Net Weight |
1.805 lbs |
Gross Weight |
1.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved