SE-050-3N4X-B
Ilsco Surge Protective Devices (SPDs), SE Type 1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SE-050-3N4X-B

Ilsco Surge Protective Devices (SPDs), SE Type 1 Series
In stock
Item Number
SE-050-3N4X-B
MFG Item Number
SE-050-3N4X-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), SE Type 1 Series
Item #
SE-050-3N4X-B
SPD-SE-DELTA-B50-480-3W+G

SE Type 1 Series Information

Features
  • Commercial & industrial up to 4‑mode surge protection
  • Compact NEMA polycarbonate enclosure
  • Indicator LED, blue for proper operational status, red to replace, optional audible alarm and relay contacts
  • Surge current strength up to 100 kA
  • UL 1449 Listed with advanced safety features
  • Five year warranty
Benefits
  • First line of defense against externally generated surges
  • Mounted outdoors or indoors external or internal to any electrical panel, non‑submersible
  • Easy monitoring of surge protection status
  • Withstands severe lightning strikes, 100 kA unit provides extended service life
  • Product longevity in the most demanding environments

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SE-050-3N4X-B
Item Number SE-050-3N4X-B
Manufacturer Ilsco
Product Series SE Type 1
Family Series Ilsco Surge Protective Devices (SPDs), SE Type 1 Series
Line Voltage 480 VAC 3P Delta
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1
Mode of Protection L-G, L-L
Mounting Panel
Alarm Contacts Yes
End of Life Indicator Yes
NEMA Rating NEMA 3X, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals CSA, cUL, UL
Net Weight 0 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved