The store will not work correctly when cookies are disabled.
SPDL-10
Ilsco Grounding, SP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BRZ MEC 500-3/0 STUD 3/4-10-1 3/4
- Permits Inventories to be Kept to a Minimum
- Provides Efficient use and Flexibility in the Field
- Ensures Reliability
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SPDL-10 |
Item Number |
SPDL-10 |
Manufacturer |
Ilsco |
Product Series |
SP |
Family Series |
Ilsco Grounding, SP Series |
Min Conductor Size |
3/0 AWG |
Max Conductor Size |
500 kcmil |
Conductor Size Range |
3/0 AWG-500 kcmil |
Number of Conductors |
2 |
Material |
Bronze |
For Use With |
Busbar, Fence Posts, Steel Structure |
Stud Size |
3/4-10 |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
1.503 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved