SPDL-3
Ilsco Grounding, SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPDL-3

Ilsco Grounding, SP Series
In stock
Item Number
SPDL-3
MFG Item Number
SPDL-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SP Series
Item #
SPDL-3
BRZ MEC 3-10 STUD 3/8-16-1 1/8 UL

SP Series Information

  • Permits Inventories to be Kept to a Minimum
  • Provides Efficient use and Flexibility in the Field
  • Ensures Reliability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPDL-3
Item Number SPDL-3
Manufacturer Ilsco
Product Series SP
Family Series Ilsco Grounding, SP Series
Min Conductor Size 10 AWG
Max Conductor Size 2 AWG
Conductor Size Range 10-2 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Fence Posts, Steel Structure
Stud Size 3/8-16
Approvals CSA, UL
RoHS Yes
Net Weight 0.13 lbs
Gross Weight 0.172 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved