SPDS-2
Ilsco Grounding, SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPDS-2

Ilsco Grounding, SP Series
In stock
Item Number
SPDS-2
MFG Item Number
SPDS-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SP Series
Item #
SPDS-2
BRZ MEC 5-10 STUD 5/16-18-1 UL

SP Series Information

  • Permits Inventories to be Kept to a Minimum
  • Provides Efficient use and Flexibility in the Field
  • Ensures Reliability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPDS-2
Item Number SPDS-2
Manufacturer Ilsco
Product Series SP
Family Series Ilsco Grounding, SP Series
Min Conductor Size 10 AWG
Max Conductor Size 4 AWG
Conductor Size Range 10-4 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Fence Posts, Steel Structure
Stud Size 5/16-18
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.104 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved