STL11-1/0SSN6
Ilsco Plugs & Receptacles, STLSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STL11-1/0SSN6

Ilsco Plugs & Receptacles, STLSS Series
In stock
Item Number
STL11-1/0SSN6
MFG Item Number
STL11-1/0SSN6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, STLSS Series
Item #
STL11-1/0SSN6
STREET WISE 1 INPUT X 1 OUTPUT LOAD

STLSS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STL11-1/0SSN6
Item Number STL11-1/0SSN6
Manufacturer Ilsco
Product Series STLSS
Family Series Ilsco Plugs & Receptacles, STLSS Series
Line Side Wire Range 14-1/0 AWG
Number of Ports-Inputs 1
Number of Ports-Outputs 1
Voltage Rated 600 V
Material Aluminum Alloy
Load Side Wire Range 6 AWG
Case Material Polymer
Approvals UL
Net Weight 0 lbs
Gross Weight 0.168 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved