USPA-350SS-DB
Ilsco Terminals, USPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USPA-350SS-DB

Ilsco Terminals, USPA Series
In stock
Item Number
USPA-350SS-DB
MFG Item Number
USPA-350SS-DB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, USPA Series
Item #
USPA-350SS-DB
AL MEC INS (A)350-10(B)350-10 UL

USPA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USPA-350SS-DB
Item Number USPA-350SS-DB
Manufacturer Ilsco
Product Series USPA
Family Series Ilsco Terminals, USPA Series
Connection Type Push-In
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 10 AWG-350 kcmil
Housing Material EPDM Rubber
Color Black
Water Resistant Yes
Direct Burial Yes
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.505 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved