WM-13-N-09
Ilsco Wire Identification, Slide/Snap-On Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WM-13-N-09

Ilsco Wire Identification, Slide/Snap-On Series
In stock
Item Number
WM-13-N-09
MFG Item Number
WM-13-N-09
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Slide/Snap-On Series
Item #
WM-13-N-09
SLIDE-ON WIRE MARK, 0-9 NEMA

Slide/Snap-On Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WM-13-N-09
Item Number WM-13-N-09
Manufacturer Ilsco
Product Series Slide/Snap-On
Family Series Ilsco Wire Identification, Slide/Snap-On Series
Material PVC
Material Description Soft
Max Service Temp (F) -22-140 °F
Color NEMA
Special Properties Slide-On
Legend 0-9
Quantity 0
Net Weight 0.005 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved