The store will not work correctly when cookies are disabled.
WM-13-W-UZ
Ilsco Wire Identification, Slide/Snap-On Series
MFG Item Number
WM-13-W-UZ
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Identification, Slide/Snap-On Series
SLIDE-ON WIRE MARK, U-Z (+,-,
Slide/Snap-On Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WM-13-W-UZ |
Item Number |
WM-13-W-UZ |
Manufacturer |
Ilsco |
Product Series |
Slide/Snap-On |
Family Series |
Ilsco Wire Identification, Slide/Snap-On Series |
Material |
PVC |
Material Description |
Soft |
Max Service Temp (F) |
-22-140 °F |
Color |
White |
Special Properties |
Slide-On |
Legend |
+, -, /, U-Z, GRD |
Quantity |
0 |
Net Weight |
0 lbs |
Gross Weight |
0.375 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved