WT-145-050-N
Ilsco Cable Ties, WT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WT-145-050-N

Ilsco Cable Ties, WT Series
In stock
Item Number
WT-145-050-N
MFG Item Number
WT-145-050-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, WT Series
Item #
WT-145-050-N
Nylon 66 - Cable ties 100/BAG

WT Series Information


Specifications

Specifications
Width (in) 0.189 "
Ships Factory Direct No
Manufacturer Part Number WT-145-050-N
Item Number WT-145-050-N
Manufacturer Ilsco
Product Series WT
Family Series Ilsco Cable Ties, WT Series
Length (In) 14.488 "
Nominal Length 14.5 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 4.134 "
Type Self Locking
Material Nylon
Color Natural
Weather Resistant Yes
Package Quantity 100
Approvals UL
Net Weight 0 lbs
Gross Weight 0.594 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved