BSM200GA120DN2
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM200GA120DN2

Infineon Transistors
In stock
Item Number
BSM200GA120DN2
MFG Item Number
BSM200GA120DN2
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transistors, Series
Item #
BSM200GA120DN2
IGBT 200A 1200V SINGLE

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM200GA120DN2
Item Number BSM200GA120DN2
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 200 A
vges+/- 20 V
Ices Max 4 mA
Iges Max 0.2 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3 V
Circuit Type Single IGBT
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.9258 lbs
Gross Weight 0.9258 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved