BSM300GB60DLC
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM300GB60DLC

Infineon Transistors
In stock
Item Number
BSM300GB60DLC
MFG Item Number
BSM300GB60DLC
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transistors, Series
Item #
BSM300GB60DLC
IGBT 300A 600V DUAL

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM300GB60DLC
Item Number BSM300GB60DLC
Manufacturer Infineon
Family Series Infineon Transistors
Vces 600 VDC
Ic 300 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.45 V
Net Weight 0.735 lbs
Gross Weight 0.745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved