BSM35GP120
Infineon Transistors, 34mm Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM35GP120

Infineon Transistors, 34mm Series
In stock
Item Number
BSM35GP120
MFG Item Number
BSM35GP120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, 34mm Series
Item #
BSM35GP120
CIM,35A,1200V,BRIDGE/INVERTER/BRK

34mm Series Information

  • 15~100 A Ic
  • 600 or 1200 Vces
  • RohS Compliant
  • Brake Chopper
Flexibility, optimal electrical performance, and high reliability ‑ these are the key factors for successful inverter design. The 34 mm package is the right choice for your design. Our well known 34 mm standard IGBT module is available in various configurations like single switch, half bridge, chopper and diode modules. Besides the IGBT chip technologies for low switching losses, saturation voltage and high switching frequency, the 34mm modules are also available with the state‑of‑the‑art IGBT4 Trench with Field Stop.

Specifications

Specifications
Manufacturer Part Number BSM35GP120
Item Number BSM35GP120
Manufacturer Infineon
Product Series 34mm
Family Series Infineon Transistors, 34mm Series
Ic 35 A
Vces 1,200 V
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
RoHS Yes
Net Weight 0.39 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved