DDB6U75N16W1R-B11
Infineon Bridge Rectifiers, EasyBRIDGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DDB6U75N16W1R-B11

Infineon Bridge Rectifiers, EasyBRIDGE Series
In stock
Item Number
DDB6U75N16W1R-B11
MFG Item Number
DDB6U75N16W1R_B11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, EasyBRIDGE Series
Item #
DDB6U75N16W1R-B11
Bridge

EasyBRIDGE Series Information

  • 800 or 1600 Vrrm
  • 30~75 A Id
  • PC Mount
  • RohS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DDB6U75N16W1R_B11
Item Number DDB6U75N16W1R-B11
Manufacturer Infineon
Product Series EasyBRIDGE
Family Series Infineon Bridge Rectifiers, EasyBRIDGE Series
It (avg) 75
Vrrm 1,600 V
Termination 27 Pin PC Mount
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.086 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved