FF300R12KS4
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF300R12KS4

Infineon Transistors
In stock
Item Number
FF300R12KS4
MFG Item Number
FF300R12KS4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF300R12KS4
IGBT 300A 1200V DUAL

Series Information

Specifications

Specifications
Height (mm) 30.9 mm
Ships Factory Direct No
Manufacturer Part Number FF300R12KS4
Item Number FF300R12KS4
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3.75 V
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.7495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved