FF450R12KT4
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF450R12KT4

Infineon Transistors
In stock
Item Number
FF450R12KT4
MFG Item Number
FF450R12KT4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF450R12KT4
IGBT,Dual,1200V,450A

Series Information

Specifications

Specifications
Height (mm) 30.9 mm
Ships Factory Direct No
Manufacturer Part Number FF450R12KT4
Item Number FF450R12KT4
Manufacturer Infineon
Family Series Infineon Transistors
Type Dual
Vces 1,200 VDC
Ic 450 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.4 V
Vce(sat) Max 2.15 V
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.7495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved