FP10R12YT3-B4
Infineon Transistors, EasyPIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP10R12YT3-B4

Infineon Transistors, EasyPIM Series
In stock
Item Number
FP10R12YT3-B4
MFG Item Number
FP10R12YT3_B4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EasyPIM Series
Item #
FP10R12YT3-B4
CIM,7-Pack,Inverter,1200V,10A,

EasyPIM Series Information

Specifications

Specifications
Manufacturer Part Number FP10R12YT3_B4
Item Number FP10R12YT3-B4
Manufacturer Infineon
Product Series EasyPIM
Family Series Infineon Transistors, EasyPIM Series
Ic 10 A
Vces 1,200 V
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Comments Fast Trench IGBT
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved