SPW20N60S5
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPW20N60S5

Infineon Transistors
In stock
Item Number
SPW20N60S5
MFG Item Number
SPE20N60S5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SPW20N60S5
Transistor, 20A, 600V, TO-247

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPE20N60S5
Item Number SPW20N60S5
Manufacturer Infineon
Family Series Infineon Transistors
Drain Source Voltage Vds 600 VDC
Drain Current Id(rms) 20 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 4.5 VDC
Gate Leakage Current 0.1 µA
rDS(on) 190 mOhm
Turn On Delay Time 120 ns
Rise Time tr 25 ns
Turn Off Delay Time 130 ns
Fall Time tf 30 ns
Trr 610 ns
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved