TDB6HK180N16RR-B11
Infineon Bridge Rectifiers, EconoBRIDGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB6HK180N16RR-B11

Infineon Bridge Rectifiers, EconoBRIDGE Series
In stock
Item Number
TDB6HK180N16RR-B11
MFG Item Number
TDB6HK180N16RR_B11
TDB6HK180N16RR-B11 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, EconoBRIDGE Series
Item #
TDB6HK180N16RR-B11
Econobridge Rectifier

EconoBRIDGE Series Information

  • 1600 Vrrm
  • 100~145 Amps Output
  • PC Mount
  • Rohs Compliant
  • UL Recognized
ECONOBRIDGE diodes offer high thermal efficiency. Applications include UPS, power supplies, softstarters, drives and frequency converters in drive design.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDB6HK180N16RR_B11
Item Number TDB6HK180N16RR-B11
Manufacturer Infineon
Product Series EconoBRIDGE
Family Series Infineon Bridge Rectifiers, EconoBRIDGE Series
It (avg) 180
Vrrm 1,600 V
Termination 29 Pin PC Mount
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Comments With Brake Chopper IGBT
Net Weight 0.41 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved