FP15R12YT3
Infineon Transistors, EasyPIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP15R12YT3

Infineon Transistors, EasyPIM Series
In stock
Item Number
FP15R12YT3
MFG Item Number
FP15R12YT3
Series
FP15R12YT3 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EasyPIM Series
Item #
FP15R12YT3
CIM IGBT 15A 1200V 3-PH IN/3-PH OUT

EasyPIM Series Information

The EasyPIM and EconoPIM modules series were developed in order to have a more cost effective compact design as well as a simplified and reliable mounting. Both product series are available with the well known solder or the new state of the art PressFIT connections. The PressFIT process can be separated from soldering and allows module mounting on soldering and component side of PCB. This increases the design flexibility. The high reliability of PressFIT contacts in general promises to increase the system reliability. This is especially of interest, if modules are operating in harsh environments. This way, it is an optimized product generation for low and medium power industrial drives.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FP15R12YT3
Item Number FP15R12YT3
Manufacturer Infineon
Product Series EasyPIM
Family Series Infineon Transistors, EasyPIM Series
Ic 15 A
Vces 1,200 V
Circuit Three Phase Input Rectifier
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Height 0.81 "
Width 2.2 "
Depth 1.8 "
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved