126-502
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

126-502

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
126-502
MFG Item Number
126-502
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
126-502
CT, Indoor, Model: 126, Ratio:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 126-502
Item Number 126-502
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 8.25 " Dia.
Current Ratio 5,000:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination Screw Terminals
VA for +/- 1% Class 140 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 4.475 lbs
Gross Weight 4.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved