137-201
Instrument Transformer, Div of Current Transformers, 137 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

137-201

Instrument Transformer, Div of Current Transformers, 137 Series
In stock
Item Number
137-201
MFG Item Number
137-201
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 137 Series
Item #
137-201
CT, Indoor, Model: 137, Ratio:

137 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 137-201
Item Number 137-201
Manufacturer Instrument Transformer, Div of
Product Series 137
Family Series Instrument Transformer, Div of Current Transformers, 137 Series
Core Style Solid Core
Aperture (WindowOpening) 5.5 " Dia.
Current Ratio 200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.6
ANSI Class at 60 Hz B0.5 1.2
Approvals CSA, UR
Net Weight 50 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved