The store will not work correctly when cookies are disabled.
19SHT-202
Instrument Transformer, Div of GE Current Transformers
MFG Item Number
19SHT-202
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Current Transformers, Series
CT, Indoor, Model: 19, Ratio:
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
19SHT-202 |
Item Number |
19SHT-202 |
Manufacturer |
Instrument Transformer, Div of GE |
Family Series |
Instrument Transformer, Div of GE Current Transformers |
Core Style |
Solid Core |
Aperture (WindowOpening) |
4.25 " Dia. |
Current Ratio |
2,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
20 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Approvals |
CSA, UR |
Net Weight |
3 lbs |
Gross Weight |
3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved