2VT469-690
Instrument Transformer, Div of GE Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2VT469-690

Instrument Transformer, Div of GE Transformers
In stock
Item Number
2VT469-690
MFG Item Number
2VT469-690
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
2VT469-690
VT, Indoor, Model: 2VT469, Ratio:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2VT469-690
Item Number 2VT469-690
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Transformers
Voltage Rating 690/120
Frequency 60 Hz
Input VAC (Primary) 690 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 5.75/1
Output (VA) 27 VA, 40 VA
Mounting Foot Mount
Termination Screw Terminals
Phase 3
Approvals CSA, UR
Net Weight 4.91 lbs
Gross Weight 4.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved