3P3-300
Instrument Transformer, Div of Current Transformers, 3P3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3P3-300

Instrument Transformer, Div of Current Transformers, 3P3 Series
In stock
Item Number
3P3-300
MFG Item Number
3P3-300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 3P3 Series
Item #
3P3-300
CT, Indoor, Model: 3P3, Ratio: 30:5

3P3 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3P3-300
Item Number 3P3-300
Manufacturer Instrument Transformer, Div of
Product Series 3P3
Family Series Instrument Transformer, Div of Current Transformers, 3P3 Series
Core Style Solid Core
Aperture (WindowOpening) (3) 0.97 " Dia.
Current Ratio 30:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 0.6
Approvals CSA, UR
Net Weight 1.4 lbs
Gross Weight 1.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved